Specifications
Dimensions
- Overall Width5.8200 in
Details
- Bearing MaterialSteel
- Bore TypeTapered
- Housing MaterialCast Steel
- Product TypeRoller Bearing Cartridges
- Retainer TypeSteel
- UPC_NO883450960045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)