Motion
TAA4DI26K407SO

TIMKEN
TAA4DI26K407SO

Roller Bearing Pillow Block - 4.4375 in Bore, 2-Bolt Base, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Extreme Duty
Mi Item #10500331
MFR #TAA4DI26K407SO
Price$6,932.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAA4DI26K407SO

Roller Bearing Pillow Block - 4.4375 in Bore, 2-Bolt Base, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Extreme Duty
Mi Item #10500331
MFR #TAA4DI26K407SO

Mfr description
TAA4DI26K407SO ROLLER BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,932.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.7500 in
  • Base Width
    6.5000 in
  • Bolt Center Diameter
    13.1300 to 14.7500 in
  • Bolt Center To Center Length
    13.1300 to 14.7500 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Housing Width
    5.6600 in
  • Inside Diameter
    4.4375 in
  • Length
    19.0000 in
  • Max Bolt Hole Spacing
    16.2500 in
  • Min Bolt Hole Spacing
    14.3800 in
  • Overall Width
    5.6600 in
  • Shaft Diameter
    4.4375 in
  • Width
    5.6600 in, 143.80 mm

Details

  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Tapered
  • Distance Between Mounting Hole Cen
    14.3800 to 16.2500 in
  • Duty Type
    Extreme Duty
  • Dynamic Load Capacity
    170000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Lock - Double Nut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base, 4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22226
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Shaft Attachment
    Double Nut Tapered Adapter
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)