Motion
TASD15K207SEO

TIMKEN
TASD15K207SEO

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #10500383
MFR #TASD15K207SEO
Price$3,419.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TASD15K207SEO

Pillow Block Roller Bearing Unit - 2.4375 in Bore, 2-Bolt Base, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #10500383
MFR #TASD15K207SEO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,419.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3.8600 in
  • Bolt Center Diameter
    10.0000 to 11.5000 in
  • Bolt Center To Center Length
    10.0000 to 11.5000 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    2.8700 in
  • Housing Width
    3.1200 in
  • Inside Diameter
    2.4375 in
  • Length
    13.2500 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    11.5 in
  • Min Bolt Hole Spacing
    10 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    7.1800 in
  • Overall Length  
    13.2500 in
  • Overall Width
    3.4600 in
  • Shaft Diameter
    2.4375 in
  • Weight
    31 lbs
  • Width
    3.1200 in, 79.29 mm

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    O Seal - Medium Duty contact triple-lip seal made of high-strength urethane for superior abrasion resistance.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    10.0000 to 11.5000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Manufacturer Upc Number
    883450952705
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base, 4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Urethane
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450952705

Overview

Mfr description
TASD15K207SEO ROLLER BRG UNIT
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought