Motion
BP17680S

TIMKEN
BP17680S

Pillow Block Roller Bearing - 4-1/4 in Bore Dia., Cast Steel Material
MI ITEM #10500391
MFR #BP17680S
List Price$3,048.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP17680S

Pillow Block Roller Bearing - 4-1/4 in Bore Dia., Cast Steel Material
MI ITEM #10500391
MFR #BP17680S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,048.64/each for your price

Overview

Mfr description
BP17680S ROLLER BRG ACCY
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides

Specifications

  • Bore Diameter
  • Housing Material
    Cast Steel
  • Overall Width
    0.6300 in
  • Weight
    19 lbs
  • Manufacturer Upc Number
    883450850391
  • UPC_NO
    883450850391
  • Component Type
    Assembly
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought