Overview
Mfr description
CJDR18015 ROLLER BRG ACCY
- This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
- Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
Specifications
- Bore Diameter
- Weight2 lbs
- Manufacturer Upc Number883450850674
- UPC_NO883450850674
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data