Specifications
Dimensions
- Bore Diameter6-7/16 in
- Weight12.142 lbs
Details
- Manufacturer Upc Number883450513388
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO883450513388
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)