Motion
CK36T607S

TIMKEN
CK36T607S

Pillow Block Roller Bearing Unit - 6.4375 in Compatible Bore, 11.6300 in OD, Steel Material
Mi Item #10500401
MFR #CK36T607S
Price$1,726.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK36T607S

Pillow Block Roller Bearing Unit - 6.4375 in Compatible Bore, 11.6300 in OD, Steel Material
Mi Item #10500401
MFR #CK36T607S

Mfr description
CK36T607S ROLLER BRG ACCY
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.32/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Compatible Bore Diameter  
    6.4375 in
  • Outside Diameter  
    11.6300 in
  • Overall Width
    1.6700 in, 42.40 mm
  • Shaft Size
    6.4375 in
  • Weight
    12.142 lbs
  • Width
    1.6700 in, 42.40 mm

Details

  • Housing Material
    Cast Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450511698
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Seal Type
    T Seal
  • UPC_NO
    883450511698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)