Motion
CK36T608S

TIMKEN
CK36T608S

Pillow Block Roller Bearing - 6-1/2 in Bore Dia., Cast Steel Material
MI ITEM #10500402
MFR #CK36T608S
Your Price$1,438.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK36T608S

Pillow Block Roller Bearing - 6-1/2 in Bore Dia., Cast Steel Material
MI ITEM #10500402
MFR #CK36T608S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,438.60/each(List $1,726.32)

Overview

Mfr description
CK36T608S ROLLER BRG ACCY
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.

Specifications

  • Bore Diameter
  • Housing Material
    Cast Steel
  • Weight
    12.1 lbs
  • Manufacturer Upc Number
    883450563437
  • UPC_NO
    883450563437
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought