Motion
CK38T700S

TIMKEN
CK38T700S

Pillow Block Roller Bearing Unit - 7.0000 in Compatible Bore, 12.4500 in OD, Steel Material
Mi Item #10500406
MFR #CK38T700S
Price$1,900.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CK38T700S

Pillow Block Roller Bearing Unit - 7.0000 in Compatible Bore, 12.4500 in OD, Steel Material
Mi Item #10500406
MFR #CK38T700S

Mfr description
CK38T700S ROLLER BRG ACCY
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,900.74/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Compatible Bore Diameter  
    7.0000 in
  • Outside Diameter  
    12.4500 in
  • Overall Width
    1.7100 in
  • Shaft Size
    7.0000 in
  • Weight
    16.2 lbs
  • Width
    1.7100 in, 43.40 mm

Details

  • Housing Material
    Cast Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450563468
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    883450563468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)