Motion
CKDR17471

TIMKEN
CKDR17471

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia.
MI ITEM #10500409
MFR #CKDR17471
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CKDR17471

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia.
MI ITEM #10500409
MFR #CKDR17471

Mfr description
CKDR17471 ROLLER BRG ACCY
  • This cover comes with a triple lip seal designed to move within the cover opening to accommodate misalignment while maintaining full contact to the shaft for positive sealing
  • Every cover is outfitted with a grease fitting to full the cover cavity for an added barrier against contamination
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Weight
    1 lbs

Details

  • Manufacturer Upc Number
    883450512961
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    883450512961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)