Specifications
Dimensions
- Bore Diameter2-15/16 in
- Weight1 lbs
Details
- Manufacturer Upc Number883450512992
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- UPC_NO883450512992
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)