Specifications
Dimensions
- Bore Diameter4-7/16 in
- Weight2 lbs
Details
- Manufacturer Upc Number883450513418
- Product TypePillow Block Roller Bearing Units
- UPC_NO883450513418
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)