Motion
CS52STEEL

TIMKEN
CS52STEEL

Mounted Roller Bearing - 17.2500 in OD, Steel Material
Mi Item #10500425
MFR #CS52STEEL
Price$3,129.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS52STEEL

Mounted Roller Bearing - 17.2500 in OD, Steel Material
Mi Item #10500425
MFR #CS52STEEL

Mfr description
CS52STEEL ROLLER BRG ACCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,129.36/each

Specifications

Dimensions

  • Outside Diameter  
    17.2500 in
  • Overall Width
    2.7100 in, 68.80 mm
  • Width
    2.7100 in, 68.80 mm

Details

  • Housing Material
    Cast Steel
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    883450511858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)