Overview
Mfr description
CVDR16-211 ROLLER BRG ACCY
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter2.6875 in
- Overall Width35.50 mm
- Shaft Size2-11/16 in
- Width35.50 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data