Motion
QA18273KITST

TIMKEN
QA18273KITST

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia.
Mi Item #10500437
MFR #QA18273KITST
Price$1,254.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QA18273KITST

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia.
Mi Item #10500437
MFR #QA18273KITST

Mfr description
QA18273KITST ROLLER BRG ACCY
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.32/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Weight
    7.8 lbs

Details

  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Component Type
    Assembly
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Upc Number
    883450849647
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450849647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)