Motion
TLA2322X315-BO

TIMKEN
TLA2322X315-BO

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia.
Mi Item #10500455
MFR #TLA2322X315-BO
Price$578.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TLA2322X315-BO

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia.
Mi Item #10500455
MFR #TLA2322X315-BO

Mfr description
TLA2322X315-BO ROLLER BRG ACCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.31/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Overall Width
    5.2000 in
  • Weight
    8.4 lbs

Details

  • Manufacturer Upc Number
    883450519762
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450519762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)