Motion
RAL012NPP FS80545

TIMKEN (FAFNIR)
RAL012NPP FS80545

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 42 mm OD, 0.9600 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #10500761
MFR #RAL012NPP FS80545
Price$206.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAL012NPP FS80545

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 42 mm OD, 0.9600 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #10500761
MFR #RAL012NPP FS80545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.17/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.6560 in
  • Outer Ring Width  
    0.4720 in
  • Outside Diameter  
    42 mm
  • Overall Width
    0.9600 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Wide Inner Ring Bearing
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2110
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2320 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Relubricatable
    no
  • Retainer Type
    PRB Retainer
  • UPC_NO
    87796313095

Overview

Mfr description
RAL012NPP FS80545 INSERT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought