Motion
RA102RR A4558

TIMKEN (FAFNIR)
RA102RR A4558

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 1.4063 in Width, Eccentric Collar Locking
Mi Item #10500765
MFR #RA102RR A4558
Price$70.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA102RR A4558

Ball Insert Bearing - Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 1.4063 in Width, Eccentric Collar Locking
Mi Item #10500765
MFR #RA102RR A4558

Mfr description
RA102RR A4558 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.4063 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    013992038401
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992038401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)