Overview
Mfr description
RA103RR FS953 INSERT BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width1.4063 in
- Locking DeviceEccentric Collar
- Manufacturer Upc Number013992252838
- UPC_NO013992252838
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data