Motion
RA107DD A4385

TIMKEN (FAFNIR)
RA107DD A4385

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.0000 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #10500767
MFR #RA107DD A4385
Price$126.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RA107DD A4385

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.0000 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #10500767
MFR #RA107DD A4385

Mfr description
RA107DD A4385 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.0000 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Wide Inner Ring Bearing
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5770
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Relubricatable
    no
  • Retainer Type
    PRB Retainer
  • UPC_NO
    87796219045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)