Motion
GYM1111KRRB

TIMKEN (FAFNIR)
GYM1111KRRB

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 90 mm OD
Mi Item #10500769
MFR #GYM1111KRRB
Price$395.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYM1111KRRB

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 90 mm OD
Mi Item #10500769
MFR #GYM1111KRRB

Mfr description
GYM1111KRRB INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Outside Diameter  
    90 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796315433
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796315433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)