Motion
ER51KPP2
Ball Insert Bearing - Straight Bore, 3-3/16 in Bore Diam., 5.5100 in OD, 3.0600 in Width, Standard Duty, Set Screw Locking
Mi Item #10500770
MFR #ER51KPP2
Price$988.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3-3/16 in Bore Diam., 5.5100 in OD, 3.0600 in Width, Standard Duty, Set Screw Locking
Mi Item #10500770
MFR #ER51KPP2

Mfr description
ER51KPP2 INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.67/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/16 in
  • Inner Ring Width  
    3.0630 in
  • Outer Ring Width  
    1.6880 in
  • Outside Diameter  
    5.5100 in
  • Overall Width
    3.0600 in
  • Weight
    7.61 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Wide Inner Ring Bearing
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    16100
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    yes
  • Retainer Type
    PRB Retainer
  • UPC_NO
    87796231658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)