Motion
2/3MM9119WICRTA4579

TIMKEN (FAFNIR)
2/3MM9119WICRTA4579

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 90 mm OD, 24 mm Width, 25 ° Contact, Open
Mi Item #10500781
MFR #2/3MM9119WICRTA4579
Price$9,196.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2/3MM9119WICRTA4579

Spindle & Precision Machine Tool Angular Contact Bearing - 95 mm Bore, 90 mm OD, 24 mm Width, 25 ° Contact, Open
Mi Item #10500781
MFR #2/3MM9119WICRTA4579

Mfr description
2/3MM9119WICRTA4579 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,196.25/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    24 mm
  • Weight
    2.62 lbs, 1.188 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2/3MM9119WICRTA4579 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    013992219022
  • Max Rpm
    15300 rpm
  • Maximum Operating RPM
    15300 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68100 N, 15300 lbs
  • Radial Static Load Capacity
    52500 N, 11800 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992219022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)