Motion
2MM210WI9CRA1389

TIMKEN (FAFNIR)
2MM210WI9CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #10500801
MFR #2MM210WI9CRA1389
Price$1,756.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM210WI9CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #10500801
MFR #2MM210WI9CRA1389

Mfr description
2MM210WI9 A1389 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,756.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.01 lbs, 0.457 kg

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM210WI9 A1389 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796208957
  • Max Rpm
    12500 rpm
  • Maximum Operating RPM
    12500 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47400 N, 10656 lbf
  • Radial Static Load Capacity
    31700 N, 7126 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Filling Slot
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796208957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)