Motion
2MM210WICRDULFS637

TIMKEN (FAFNIR)
2MM210WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact, Open
Mi Item #10500802
MFR #2MM210WICRDULFS637
Price$2,035.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM210WICRDULFS637

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 90 mm OD, 40 mm Width, 15 ° Contact, Open
Mi Item #10500802
MFR #2MM210WICRDULFS637

Mfr description
2MM210WICRDULFS637 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    40 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM210WICRDULFS637 PREC BRGS
  • Manufacturer Upc Number
    087796225947
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47400 N, 10700 lbf
  • Radial Static Load Capacity
    31700 N, 7130 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796225947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)