Motion
2MM308WI4CRA1389

TIMKEN (FAFNIR)
2MM308WI4CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #10500805
MFR #2MM308WI4CRA1389
Price$1,410.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM308WI4CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, 25 ° Contact, Open
Mi Item #10500805
MFR #2MM308WI4CRA1389

Mfr description
2MM308WI4 A1389 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,410.11/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.3404 lbs, 0.608 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM308WI4 A1389 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796292260
  • Max Rpm
    15200 rpm
  • Maximum Operating RPM
    15200 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    59700 N, 13421.1 lbf
  • Radial Static Load Capacity
    35000 N, 7868.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796292260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)