Overview
Mfr description
2MM312WI4 A1389 PREC BRGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796209022
- UPC_NO087796209022
- Description2MM312WI4 A1389 PREC BRGS
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data