Motion
2MM312WI8CRA1389

TIMKEN (FAFNIR)
2MM312WI8CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, 15 ° Contact, Open
MI ITEM #10500807
MFR #2MM312WI8CRA1389
Price$2,153.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM312WI8CRA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, 15 ° Contact, Open
MI ITEM #10500807
MFR #2MM312WI8CRA1389

Mfr description
2MM312WI8 A1389 PREC BRGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,153.20/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.89 lbs, 1.765 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM312WI8 A1389 PREC BRGS
  • Flush Ground
    No
  • Manufacturer Upc Number
    087796291850
  • Max Rpm
    11400 rpm
  • Maximum Operating RPM
    11400 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    103100 N, 23178 lbf
  • Radial Static Load Capacity
    63500 N, 14275 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796291850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)