Motion
2MM313WI2CRDULA1389

TIMKEN (FAFNIR)
2MM313WI2CRDULA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 140.00 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #10500808
MFR #2MM313WI2CRDULA1389
Price$5,747.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM313WI2CRDULA1389

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 140.00 mm OD, 66 mm Width, 15 ° Contact, Open
Mi Item #10500808
MFR #2MM313WI2CRDULA1389

Mfr description
2MM313WI2 DULA1389 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,747.10/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    140.00 mm
  • Overall Width  
    66 mm
  • Weight
    4.63 lbs, 2.101 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM313WI2 DULA1389 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796209039
  • Maximum Operating RPM
    10500 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    124400 N, 28000 lbf
  • Radial Static Load Capacity
    80500 N, 18000 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796209039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)