Motion
2MM314WI5CR A1389

TIMKEN (FAFNIR)
2MM314WI5CR A1389

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 160 mm OD, 35 mm Width, 25 ° Contact, Open
Mi Item #10500811
MFR #2MM314WI5CR A1389
Price$3,280.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM314WI5CR A1389

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 160 mm OD, 35 mm Width, 25 ° Contact, Open
Mi Item #10500811
MFR #2MM314WI5CR A1389

Mfr description
2MM314WI5 A1389 PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,280.05/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    160 mm
  • Overall Width  
    35 mm
  • Weight
    5.62 lbs, 2.548 kg

Details

  • Ball Retainer Material
    Phenolic (composition)
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM314WI5 A1389 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796292284
  • Max Rpm
    7400 rpm
  • Maximum Operating RPM
    7400 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    139900 N, 31500 lbf
  • Radial Static Load Capacity
    91900 N, 20800 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796292284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)