Motion
2MM9109WICRDUMC2

TIMKEN (FAFNIR)
2MM9109WICRDUMC2

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, Open
MI ITEM #10500813
MFR #2MM9109WICRDUMC2
Your Price$1,586.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9109WICRDUMC2

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 32 mm Width, Open
MI ITEM #10500813
MFR #2MM9109WICRDUMC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,586.04/each(List $1,903.25)

Overview

Mfr description
2MM9109WI DUMC2 PREC BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Manufacturer Upc Number
    087796072374
  • UPC_NO
    087796072374
  • Description
    2MM9109WI DUMC2 PREC BRGS
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought