Motion
2MM9114WICRTMA4504

TIMKEN (FAFNIR)
2MM9114WICRTMA4504

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110.00 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #10500817
MFR #2MM9114WICRTMA4504
Price$7,355.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9114WICRTMA4504

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 110.00 mm OD, 48 mm Width, 15 ° Contact, Open
Mi Item #10500817
MFR #2MM9114WICRTMA4504

Mfr description
2MM9114WICRTMA4504 PREC BRGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,355.35/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    110.00 mm
  • Overall Width  
    48 mm
  • Weight
    1.37 lbs, 0.62 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9114WICRTMA4504 PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796266735
  • Max Rpm
    10700 rpm
  • Maximum Operating RPM
    10700 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43200 N, 9711.7 lbf
  • Radial Static Load Capacity
    29800 N, 6700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796266735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)