Motion
2MMC220WICRDUM

TIMKEN (FAFNIR)
2MMC220WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, 15 ° Contact, Open
Mi Item #10500828
MFR #2MMC220WICRDUM
Price$22,788.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC220WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 180 mm OD, 68 mm Width, 15 ° Contact, Open
Mi Item #10500828
MFR #2MMC220WICRDUM

Mfr description
2MMC220WI DUM PREC BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,788.86/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    68 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC220WI DUM PREC BRGS
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796331259
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    165200 N, 37100 lbf
  • Radial Static Load Capacity
    112900 N, 25400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796331259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)