Overview
Mfr description
2MV204WI DUL PREC BRGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number013992120496
- UPC_NO013992120496
- Description2MV204WI DUL PREC BRGS
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data