Motion
FS2501-04-08-FG

BRENNAN INDUSTRIES INC
FS2501-04-08-FG

FS2501-04-08-FG
MI ITEM #10501022
MFR #FS2501-04-08-FG
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-04-08-FG

FS2501-04-08-FG
MI ITEM #10501022
MFR #FS2501-04-08-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2501

Overview

Mfr description
FS2501-04-08-FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text