Motion
254KV3553BGAS3CG170

NSK CORP, BEARING DIV
254KV3553BGAS3CG170

Tapered Roller Bearing Assembly - 10.0000 in Bore, 14.1250 in OD, 10.6250 in Width
MI ITEM #10501748
MFR #254KV3553BGAS3CG170
List Price$25,504.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
254KV3553BGAS3CG170

Tapered Roller Bearing Assembly - 10.0000 in Bore, 14.1250 in OD, 10.6250 in Width
MI ITEM #10501748
MFR #254KV3553BGAS3CG170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,504.76/each for your price

Overview

Mfr description
254KV3553BGAS3CG170 BRG ASSY

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    14.1250 in
  • Overall Width
    10.6250 in
  • Overall Length
    358.775 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176908378
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176908378
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text