Overview
Mfr description
VV715-02R-02BSB VV71, MANIFOLD BASE
- Manifold block ISO size 1
- Applicable solenoid valve: series ISO size 1
- Number of stations: 1-10
- Wide rage of interface options
Specifications
- Country of OriginJP
- SeriesVQ7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data