Overview
Mfr description
VV80110-02F-SD0-W1-Q VV801, MANIFOLD,
- Manifold for series VSR/S8-4 valves (size 01)
- Conforms to ISO 15407-2
- 1 to 12 stations as standard (depending on S kit)
- G port thread is applicable to ISO 1179-1
Specifications
- Country of OriginJP
- SeriesVSR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data