Overview
Mfr description
VVX210B07B VVX2, MANIFOLD BASE FOR
- Base material: aluminum
- 1/8 or 1/4 inch individual port size
- Up to 10 stations
- Options: Rc, G or NPT threads, oil-free
Specifications
- Country of OriginJP
- Weight0.55 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data