Motion
VX210LZ2J
Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, DIN Terminal, Inline, One-touch fitting for 8 mm
MI ITEM #10503187
MFR #VX210LZ2J
List Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, 12 V dc, DIN Terminal, Inline, One-touch fitting for 8 mm
MI ITEM #10503187
MFR #VX210LZ2J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.50/each for your price

Overview

Mfr description
VX210LZ2J VX20, SINGLE UNIT, DIRECT

Specifications

  • Piping Type
    Inline
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    2-Way
  • Port Size
    One-touch fitting for 8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text