Overview
Mfr description
VX225HGA VX25, SINGLE UNIT, DIRECT
- IP65 enclosure
- Normally Closed and Normally Open type available, Class H coil
- Special construction improves service life when compared with current shading coil
- Power consumption: size 1 €“ 9 w; size 2 €“ 12 w; size 3 - 15w
- Body material: brass (C37), stainless steel
- Can be used with heated water
Specifications
- Country of OriginJP
- Weight490 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data