Motion
VX232FGA
2 PORT VALVE
Mi Item #10504319
MFR #VX232FGA
Price$77.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 PORT VALVE
Mi Item #10504319
MFR #VX232FGA

Mfr description
VX232FGA VX22, SINGLE UNIT, DIRECT
  • IP65 enclosure
  • Normally Closed and Normally Open type available, Class B coil
  • Special construction improves service life when compared with current shading coil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.00/each

Specifications

Dimensions

  • Weight
    610 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)