Overview
Mfr description
VX234GZ2CB VX24, SINGLE UNIT,
- IP65 enclosure
- Normally Closed and Normally Open type available, Class B coil
- Oil-free and non-leak construction specially designed for medium vacuum application
- Power consumption: size 1 - 45w; size 2 - 7w; size 3 - 105w
- Body material: C37 (brass), stainless steel
Specifications
- Country of OriginJP
- Weight660 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data