Overview
Mfr description
VX240NA VX20, SINGLE UNIT, DIRECT
- IP65 enclosure
- Normally Closed and Normally Open type available, Class B coil
- Special construction improves service life when compared with current shading coil
- Power consumption: size 1 - 45w; size 2 - 7w; size 3 - 105w
- Body material: aluminum, resin
Specifications
- Country of OriginJP
- Weight240 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data