Overview
Mfr description
VX3110A-02N-3CR1 VX3 SINGLE UNIT,
- Maxsystem pressure: water, air, oil 20 MPa; steam 10 MPa
- Reduced power consumption: 45W (size 1), 7W (size 2), 105W (size 3)
- Port size: 1/8 to 3/8 inch
- IP65 enclosure
- UL94V-0 conformed flame resistant mold coil material
Specifications
- SeriesVX3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data