Motion
VX3114-01F-JDOR1-B

SMC CORP OF AMERICA
VX3114-01F-JDOR1-B

Direct Op 3 Port Solenoid Valve, COM
MI ITEM #10505194
MFR #VX3114-01F-JDOR1-B
List Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3114-01F-JDOR1-B

Direct Op 3 Port Solenoid Valve, COM
MI ITEM #10505194
MFR #VX3114-01F-JDOR1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.00/each for your price

Overview

Mfr description
VX3114-01F-JDOR1-B VX3 SINGLE UNIT,
  • Maxsystem pressure: water, air, oil 20 MPa; steam 10 MPa
  • Reduced power consumption: 45W (size 1), 7W (size 2), 105W (size 3)
  • Port size: 1/8 to 3/8 inch
  • IP65 enclosure
  • UL94V-0 conformed flame resistant mold coil material

Specifications

  • Series
    VX3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought