Specifications
Dimensions
- Port Size3/8 in
Details
- Flow Direction3-Way
- Piping TypeInline
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)