1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VX3344-03N-5DZ1
Solenoid-Operated Air Control Valve - 24 V dc
Mi Item #
10505997
MFR #
VX3344-03N-5DZ1
Price
$62.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VX3344-03N-5DZ1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VX3344-03N-5DZ1
Solenoid-Operated Air Control Valve - 24 V dc
Mi Item #
10505997
MFR #
VX3344-03N-5DZ1
Mfr description
VX3344-03N-5DZ1 VX3 SINGLE UNIT,
Maxsystem pressure: water, air, oil 20 MPa; steam 10 MPa
Reduced power consumption: 45W (size 1), 7W (size 2), 105W (size 3)
Port size: 1/8 to 3/8 inch
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.55
/each
Add to Cart
Specifications
Details
Series
VX3
Solenoid Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items