Motion
VX3344-03T-3GR1

SMC CORP OF AMERICA
VX3344-03T-3GR1

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, Grommet, Inline, 3/8 in
Mi Item #10506002
MFR #VX3344-03T-3GR1
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344-03T-3GR1

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, Grommet, Inline, 3/8 in
Mi Item #10506002
MFR #VX3344-03T-3GR1

Mfr description
VX3344-03T-3GR1 VX3 SINGLE UNIT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    3-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)