Motion
VX3344G-03-5DZ1-B

SMC CORP OF AMERICA
VX3344G-03-5DZ1-B

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 3/8 in
Mi Item #10506017
MFR #VX3344G-03-5DZ1-B
Price$97.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3344G-03-5DZ1-B

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 3/8 in
Mi Item #10506017
MFR #VX3344G-03-5DZ1-B

Mfr description
VX3344G-03-5DZ1-B VX3 SINGLE UNIT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.70/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)